Long Sleeve Shirt, Lay Flat, Hi-Vis Orange
- Mfr # 312-1350B
- Zoro # G022917277
product price:Â
$
13.55
/ea
Key Features
Reflective Stripe Width
2 in
Features
1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
Fabric Weight
5 oz
Reflective Stripe Main Color
Silver
Number of Outside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 312-1350B
- Zoro #
- G022917277
- UPC #
- 616314190568
- Country of Origin
- China
Dimensions
- Reflective Stripe Width
- 2 in
- Size-Body Type
- Regular
- Sleeve Length
- 25.5 in
- Maximum Chest Size
- 23 in
- Size
- M
- Length
- 28 1/2 in
- Fits Chest Size
- 1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
- Bottle Size
- M
- Size - Alpha
- M
Description
Long Sleeve Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Orange, Size M, Size-Body Type Regular, Fabric Weight 5 oz, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Long, Maximum Chest Size 23 in, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.