Long Sleeve Shirt, Lay Flat, Hi-Vis Yellow

  • Mfr # 313-1300
  • Zoro # G822917309
product price: 
$
13.95
/ea

Key Features

Gender
Men's
Collar Style
Lay Flat
Pocket Locations
Chest
Standards
ANSI
Size
2XL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
313-1300
Zoro #
G822917309
UPC #
616314082900
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
57 1/10 in
Sleeve Length
27.5 in
Length
30 7/10 in
Fits Chest Size
1 Chest Pocket, 2 in Silver Reflective Tape, Available in Hi-Vis Lime Yellow and Hi-Vis Orange, Durable Lightweight Performance Wicking Material
Bottle Size
2XL
Size - Alpha
2XL

Details

Gender
Men's
Collar Style
Lay Flat
Pocket Locations
Chest
Standards
ANSI
Item
Long Sleeve Shirt
Color
Hi-Vis Yellow
Back Stripe Pattern
U
Features
1 Chest Pocket, 2 in Silver Reflective Tape, Available in Hi-Vis Lime Yellow and Hi-Vis Orange, Durable Lightweight Performance Wicking Material
Number of Outside Pockets
1
Material
100% Polyester
ANSI Type
R
Reflective Stripe Main Color
Silver
ANSI Class
3
Shirt Style
T-Shirt
Fabric Weight
140 g/sq m
Shell Material
100% Polyester
Wire Color
Hi-Vis Yellow

Description

Long Sleeve Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Yellow, Size 2XL, Size-Body Type Regular, Fabric Weight 140 g/sq m, Garment Features Birdseye Texture, Standards ANSI, Sleeve Type Long, Maximum Chest Size 57 1/10 in, ANSI Type R

Ratings & reviews