Shop PIP
See all product information
Create Account
Long Sleeve T-Shirt
- Mfr # 385-FRLS
- Zoro # G822917224
product price:Â
$
56.69
/ea
Key Features
Maximum Chest Size
52 in
Fabric Weight
6.5 oz
Stitching Material
Aramid
Collar Style
Crew Neck
Number of Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385-FRLS
- Zoro #
- G822917224
- UPC #
- 616314263651
- Country of Origin
- China
Dimensions
- Maximum Chest Size
- 52 in
- Size - Body Type
- Regular
- Minimum Chest Size
- 50 in
- Size
- 2XL
- Maximum Waist Size
- 48 in
- Sleeve Length Type
- Long
- Sleeve Length
- 26 1/2 in
- Minimum Waist Size
- 45 in
- Fits Chest Size
- 100% Cotton Interlock Knit FR
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Description
ANSI Class Not Rated, ATPV Rating 11.8 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.5 oz, Features 100 Percent Cotton Interlock Knit FR, Closure Type Pullover, Gender Men's, High-Visibility No, Long Sleeve T-Shirt, Material Trade Name Aramid, Maximum Chest Size 52 in, Maximum Waist Size 48 in, Minimum Chest Size 50 in, Minimum Waist Size 45 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Chest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.