Long Sleeve Shirt, Lay Flat, Hi-Vis Yellow
Mfr # 313-1300
Zoro # G922917131
product price: $13.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313-1300
Zoro #
G922917131
UPC #
616314082924
Country of Origin
China
Description
Long Sleeve Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Yellow, Size 4XL, Size-Body Type Regular, Fabric Weight 140 g/sq m, Garment Features Birdseye Texture, Standards ANSI, Sleeve Type Long, Maximum Chest Size 61 in, ANSI Type R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.