Long Sleeve Shirt, Lay Flat, Hi-Vis Orange
- Mfr # 313-1300
- Zoro # G122917276
product price:Â
$
14.19
/ea
Key Features
ANSI Type
R
Maximum Chest Size
53 1/10 in
Pocket Locations
Chest
Fabric Weight
140 g/sq m
Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 313-1300
- Zoro #
- G122917276
- UPC #
- 616314082818
- Country of Origin
- China
Dimensions
- Maximum Chest Size
- 53 1/10 in
- Size
- L
- Sleeve Length
- 26.5 in
- Size-Body Type
- Regular
- Reflective Stripe Width
- 2 in
- Length
- 29 1/10 in
- Fits Chest Size
- 1 Chest Pocket, 2 in Silver Reflective Tape, Available in Hi-Vis Lime Yellow and Hi-Vis Orange, Durable Lightweight Performance Wicking Material
- Bottle Size
- L
- Size - Alpha
- L
Description
Long Sleeve Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Orange, Size L, Size-Body Type Regular, Fabric Weight 140 g/sq m, Garment Features Birdseye Texture, Standards ANSI, Sleeve Type Long, Maximum Chest Size 53 1/10 in, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.