Shop PIP
See all product information
Create Account
Long Sleeve Shirt, Lay Flat, Hi-Vis Yellow
- Mfr # 313-1300
- Zoro # G922917469
product price:Â
$
15.39
/ea
Key Features
Size
3XL
Shirt Style
T-Shirt
Maximum Chest Size
59 1/10 in
Pocket Locations
Chest
Sleeve Length
28.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313-1300
- Zoro #
- G922917469
- UPC #
- 616314082917
- Country of Origin
- China
- Shirt Style
- T-Shirt
- Pocket Locations
- Chest
- Number of Outside Pockets
- 1
- Gender
- Men's
- Reflective Stripe Main Color
- Silver
- Collar Style
- Lay Flat
- Color
- Hi-Vis Yellow
- Features
- 1 Chest Pocket, 2 in Silver Reflective Tape, Available in Hi-Vis Lime Yellow and Hi-Vis Orange, Durable Lightweight Performance Wicking Material
- Standards
- ANSI
- Material
- 100% Polyester
- Fabric Weight
- 140 g/sq m
- ANSI Class
- 3
- Back Stripe Pattern
- U
- Item
- Long Sleeve Shirt
- ANSI Type
- R
- Shell Material
- 100% Polyester
- Wire Color
- Hi-Vis Yellow
- Traction Material
- 100% Polyester
Dimensions
- Size
- 3XL
- Maximum Chest Size
- 59 1/10 in
- Sleeve Length
- 28.5 in
- Size-Body Type
- Regular
- Length
- 31 1/2 in
- Reflective Stripe Width
- 2 in
- Fits Chest Size
- 1 Chest Pocket, 2 in Silver Reflective Tape, Available in Hi-Vis Lime Yellow and Hi-Vis Orange, Durable Lightweight Performance Wicking Material
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Long Sleeve Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Yellow, Size 3XL, Size-Body Type Regular, Fabric Weight 140 g/sq m, Garment Features Birdseye Texture, Standards ANSI, Sleeve Type Long, Maximum Chest Size 59 1/10 in, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.