Long Sleeve Shirt, V-Neck, Hi-Vis Yellow
Mfr # 312W6367H
Zoro # G022916966
product price: $55.39
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312W6367H
Zoro #
G022916966
UPC #
848309030911
Country of Origin
China
Description
Long Sleeve Shirt, Gender Women's, ANSI Class 2, Back Stripe Pattern U, Material 35 Percent Cotton, 65 Percent Polyester, Number of Outside Pockets 2, Front Closure Type Buttons, Collar Style V-Neck, Color Hi-Vis Yellow, Size 2XL, Size-Body Type Regular, Fabric Weight 4.5 oz, Garment Features Navy Bottom, Standards ANSI 107, Sleeve Type Long, Maximum Chest Size 43 1/2 in, ANSI Type R, Cuff Style Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.