Shop PIP
See all product information
Create Account
Long Sleeve T-Shirt
- Mfr # 385-FRLS
- Zoro # G822917002
product price:Â
$
62.89
/ea
Key Features
Minimum Chest Size
54 in
Number of Pockets
1
ATPV Rating
11.8 cal/sq cm
Material Trade Name
Aramid
Closure Type
Pullover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385-FRLS
- Zoro #
- G822917002
- UPC #
- 616314160974
- Country of Origin
- China
Dimensions
- Minimum Chest Size
- 54 in
- Size - Body Type
- Regular
- Maximum Waist Size
- 54 in
- Size
- 3XL
- Maximum Chest Size
- 56 in
- Minimum Waist Size
- 51 in
- Sleeve Length
- 27 1/2 in
- Sleeve Length Type
- Long
- Fits Chest Size
- 100% Cotton Interlock Knit FR
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Description
ANSI Class Not Rated, ATPV Rating 11.8 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Orange, Fabric Weight 6.5 oz, Features 100 Percent Cotton Interlock Knit FR, Closure Type Pullover, Gender Men's, High-Visibility No, Long Sleeve T-Shirt, Material Trade Name Aramid, Maximum Chest Size 56 in, Maximum Waist Size 54 in, Minimum Chest Size 54 in, Minimum Waist Size 51 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Chest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.