Shop PIP
See all product information
Create Account
Long Sleeve T-Shirt
- Mfr # 385-FRLS
- Zoro # G922917001
product price:Â
$
56.69
/ea
Key Features
Minimum Waist Size
40 in
High-Visibility
No
Size - Body Type
Regular
Number of Pockets
1
Maximum Chest Size
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385-FRLS
- Zoro #
- G922917001
- UPC #
- 616314160950
- Country of Origin
- China
Dimensions
- Minimum Waist Size
- 40 in
- Size - Body Type
- Regular
- Maximum Chest Size
- 48 in
- Size
- XL
- Maximum Waist Size
- 43 in
- Sleeve Length Type
- Long
- Sleeve Length
- 26 1/2 in
- Minimum Chest Size
- 46 in
- Fits Chest Size
- 100% Cotton Interlock Knit FR
- Bottle Size
- XL
- Size - Alpha
- XL
Description
ANSI Class Not Rated, ATPV Rating 11.8 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Orange, Fabric Weight 6.5 oz, Features 100 Percent Cotton Interlock Knit FR, Closure Type Pullover, Gender Men's, High-Visibility No, Long Sleeve T-Shirt, Material Trade Name Aramid, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Chest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.