This item is Discontinued.

Pip Mechanics Gloves, 2XL, Black, Fabric 120-MX2805/XXL

Mechanics Gloves, 2XL, Black, Fabric (Discontinued)

  • Mfr # 120-MX2805/XXL
  • Zoro # G3257670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-MX2805/XXL
Zoro #
G3257670
UPC #
616314021657
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Auto Repair, Aerospace, General Industrial Maintenance
Palm Construction
Good Grip
Closure Type
hook-and-loop
Back Material
Fabric
Cuff
Hook and Loop Wrist Closure
Minimum Temperature
Not Rated

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.