Shop PIP
See all product information
Create Account
Microporous Coverall with Hood, Elastic Wrist & Ankle 47 gsm, 25PK
- Mfr # 3656/3XL
- Zoro # G524205735
product price:Â
$
115.99
/pk of 25, $4.64/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3656/3XL
- Zoro #
- G524205735
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3XL
Details
- Color
- White
Description
A lighter lower cost alternative to our PosiWear BA line., Full length zipper front for easy donning, Elastic wrist and ankles keeps dirt and debris out, Attached hood for extra protection, Comfortable sizing, Low linting, Latex Free, One time use product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.