SMS Coverall with Hood & Boot 42 gsm, 25PK
- Mfr # C3859/4XL
- Zoro # G724208123
product price:Â
$
140.99
/pk of 25, $5.64/ea
Free Shipping & Returns
Key Features
Color
White
Size
4XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3859/4XL
- Zoro #
- G724208123
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- 4XL
Description
Complete protection from head to toe, Full length zipper front and exceptional strength for easy donning, Attached hood with elastic around the face, Attached boot with elastic around ankles for a good fit, ANSI Sized for a wide range of motion, Elastic wrists, Serged seams, Latex Free, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.