Zoro Homepage

Name Tag Holder, Vinyl, Clear

  • Mfr # 280-HP1491TAG

  • Zoro # G311988049


product price: $10.79
/ea

Key Features

Height
1/8 in
Length
5 1/2 in
Width
7 3/8 in
Color
Clear
For Use With
Safety Helmet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-HP1491TAG
Zoro #
G311988049
UPC #
-
Country of Origin
China

Dimensions

Height
1/8 in
Length
5 1/2 in
Width
7 3/8 in

Details

Item
Vinyl Name Tag Holder
Color
Clear
For Use With
Safety Helmet
Material
Vinyl

Description

Vinyl Name Tag Holder, For Use With Safety Helmet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.