NeoFoam, NeoFoam, Palm & Fingers, 3 Abrasion Level, Black, M

  • Mfr # 16-377/M

  • Zoro # G208422236


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Glove Coating Material
NeoFoam
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
NeoFoam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-377/M
Zoro #
G208422236
UPC #
616314245619
Country of Origin
China

Dimensions

Glove Size
M
Thickness
18 ga

Details

Color
Black
Glove Coating Material
NeoFoam
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
NeoFoam
Glove Construction
Seamless Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.