This item is Discontinued.

No Product Image Available

Nitrile Coated Gloves, Full Coverage, Blue, L, 12PK (Discontinued)

  • Mfr # 60-3106/L
  • Zoro # G9324423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-3106/L
Zoro #
G9324423
UPC #
616314005916
Country of Origin
China

Dimensions

Glove Size
L
Size
L

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Resists
Abrasions
Thumb Style
Straight
Application
Ideal for automotive assembly operations, handling metal or wood sheets and objects with sharp edges and general plant maintenance
ANSI/ISEA Puncture Level
1
Coating Coverage
Full
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Nitrile Coated Cotton,Slip-On,PK12, ANSI/ISEA Abrasion Level 3, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.