This item is Discontinued.

No Product Image Available

Nitrile Coated Gloves, Palm Coverage, Brown, L, 12PK (Discontinued)

  • Mfr # 60-3140/L
  • Zoro # G9324758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-3140/L
Zoro #
G9324758
UPC #
616314006036
Country of Origin
China

Dimensions

Size
L
Glove Size
L

Details

Item
Coated Gloves
Color
Brown
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Resists
Abrasions
Suggested Use Environment
Dry/Light Oil
Thumb Style
Straight
Application
Ideal for automotive assembly operations, handling metal or wood sheets and objects with sharp edges and general plant maintenance
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Nitrile Coated Cotton,Drivers Style,PK12, ANSI/ISEA Abrasion Level 3, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.