Nitrile Dipped Glove w/Jersey Liner, Heavyweight Smooth Grip on Palm Fingers&Knuckles, Safety C, 12PK
- Mfr # 2786
- Zoro # G724207867
product price:Â
$
46.69
/pk of 12, $3.89/ea
Key Features
Glove Size
M
Application
Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Color
Natural
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2786
- Zoro #
- G724207867
- UPC #
- -
- Country of Origin
- Pakistan
- Application
- Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
- Color
- Natural
- Glove Materials
- Cotton
Dimensions
- Glove Size
- M
Description
Provides protection from physical hazards such as cut, puncture, snag and abrasion, Feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity, Nitrile coating on cotton jersey liner, Resistant to grease and oil, Palm coat provides flexibility and ventilation, Excellent dexterity and grip, Safety cuff helps protect wrist and allows for fast removal. Nitrile Dipped Glove w/Jersey Liner,Heavyweight Smooth Grip on Palm Fingers&Knuckles,Safety Cuff
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.