Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile, Palm & Fingers, 4 Abrasion Level, Yellow, L

  • Mfr # 09-K1660/L

  • Zoro # G802573334


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
Yellow
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K1660/L
Zoro #
G802573334
UPC #
1616314096531
Country of Origin
Mexico

Dimensions

Glove Size
L

Details

Color
Yellow
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Construction
Seamless Knit

Description

KEVLAR® GLOVES W/MICRO SURFACE NITRILE COATED PALM & FINGERS, MEDIUM WEIGHT, L FEATURES:
    DUPONT KEVLAR® BRAND FIBER PROVIDES HIGH TENSILE STRENGTH RELATIVE TO ITS WEIGHT - UP TO FIVE TIMES STRONGER THAN STEEL KEVLAR® YARN IS DESIGNED TO BE CUT RESISTANT KEVLAR® WILL NOT MELT, IGNITE OR CONDUCT ELECTRICITY SEAMLESS KNIT CONSTRUCTION PROTECTS HANDS WITHOUT SACRIFICING COMFORT OR DEXTERITY MICROFINISH® PROVIDES EXCELLENT GRIP TO REDUCE SLIPPAGE OF SHARP OBJECTS SOLD IN 12 PAIRS PER DOZEN, PRICED PER DOZEN.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.