Twin Self-Retracting Lifeline, Vectran Webbing, Al Connector, Zinc-plated Steel 5K Snap Hook
- Mfr # MTL-OTB2-64/9FT
- Zoro # G724211109
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTL-OTB2-64/9FT
- Zoro #
- G724211109
- UPC #
- -
- Country of Origin
- Mexico
Details
- Color
- Black
Description
Twin models provide 100% tie-off connection for enhanced safety, Designed for tie-back applications, eliminating the need for separate anchorage connectors, Durable design features abrasion-resistant Vectran core webbing and high-impact resistant nylon housing, Shock-absorbing connector system simplifies installation and tie-off, Integral swivel reduces lifeline twisting, Miller 5K Locking Snap Hook ensures secure tie-back with 5,000 lbs gate load capacity, Improved UV-resistant, scratch-resistant labels with enhanced graphics for better user experience, Meets OSHA, ANSI Z359.14-2021 Class 1, and CSA standards, Supports up to 420 lbs per OSHA standards, This product is ideal for professionals working at height, ensuring maximum safety and efficiency. Twin Self-Retracting Lifeline,Vectran Webbing,Al Connector,Zinc-plated Steel Miller 5K Snap Hook
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.