Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parade Gloves, White, XL, 12 PK

  • Mfr # 130-100WMPD/XL

  • Zoro # G304176545


product price: $23.99
/pk 12, $2.00/ea

Key Features

Color
White
Cuff Style
Open
Glove Materials
Cotton
Glove Coating Coverage
Palm
Length
26 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-100WMPD/XL
Zoro #
G304176545
UPC #
616314053795
Country of Origin
Bangladesh

Dimensions

Glove Size
XL
Length
26 cm

Details

Item
Parade Gloves
Color
White
Cuff Style
Open
Glove Materials
Cotton
Glove Coating Coverage
Palm

Description

Parade/Uniform Gloves,Dotted Palm,XL,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.