This item is Discontinued.

No Product Image Available

Pigskin Drivers, Keystone Thumb, PK12 (Discontinued)

  • Mfr # 70-361/XL
  • Zoro # G9325570
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70-361/XL
Zoro #
G9325570
UPC #
616314008825
Country of Origin
Unknown

Dimensions

Glove Size
XL
Glove Length Style
Standard
Glove Length
10 1/5 in
Cuff Length
2 1/2 in

Details

Item
Pigskin Drivers,Keystone Thumb,PK12
Color
Beige
Material
Pigskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Insulated
No
Stitching Material
Nylon
Sold As
Pair
Leather Glove Style
Drivers
Glove Hand Style
Left and Right
Cuff Style
Shirred Slip-On
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Level
Not Rated
Touchscreen Compatible
No
Leather Color
Beige
Brand and Series
PIP(R) 70-361
Glove Back Color
Beige
Anti-Static
No
Series
70-361
EN 388 Rating
Not Tested
EN 388 Impact Rated
No
Palm/Back Material
Pigskin
Glove Construction
Cut and Sewn
Includes Double Palm
No
Cuff Material
Leather
Finger Coverage
Full Finger
Palm Style
Single Layer
Cuff Color
Beige
Color (Palm/Back)
Beige / Beige
Stitching Type
Standard
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Palm Color
Beige
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Pigskin Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.