This item is Discontinued.

Pip PIP Electrical Rated Gloves, Black, 14in, Unlined, Smooth Finish, Beaded, Class 0, 10 150-0-14/10

PIP Electrical Rated Gloves, Black, 14in, Unlined, Smooth Finish, Beaded, Class 0, 10 (Discontinued)

  • Mfr # 150-0-14/10
  • Zoro # G708429360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-0-14/10
Zoro #
G708429360
UPC #
616314066566
Country of Origin
Malaysia

Description

Electrical rated gloves, black, 14, unlined, smooth finish, beaded, class 0, 10 features meet ansi/astm d120 standard and nfpa 70e for use around electrical hazards and arc flash protection contoured shape reduces hand fatigue natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability silicone free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.