Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip PIP G-Tek Maxiflex Nitrile Gloves, X Large, Black Coated 34-874/XL

PIP G-Tek Maxiflex Nitrile Gloves, X Large, Black Coated (Discontinued)

  • Mfr # 34-874/XL
  • Zoro # G212467902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-874/XL
Zoro #
G212467902
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL

Details

Item
Coated Gloves

Description

Protective Industrial Products G-Tek Maxiflex Nitrile Gloves, Type: Maxifoam premium black micro-foam Nitrile Gloves, Style: Coated palm & finger tips, Material: Foam nitrile, Size: X Large, Color: Black coated - G-Tek MaxiFlex, black micro-foam nitrile coated palm & finger tips, 15 gauge gray seamless knit nylon liner. Ultra cool and very comfortable to wear, breathable coating keeps hands cool and dry. Silicone free. Used in applications which require a high degree of dexterity and sensitivity, especially where grip is important, such as handling small oily parts and components, general assembly, machining, micro-engineering, automotive components, painting, horticulture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.