This item is Discontinued.

Pip PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Light Weight, PVC Dots Two Sides, S 08-K200PDD/S

PIP Kut-Gard® Kevlar® Gloves, 100% Kevlar®, Light Weight, PVC Dots Two Sides, S (Discontinued)

  • Mfr # 08-K200PDD/S
  • Zoro # G804903092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08-K200PDD/S
Zoro #
G804903092
UPC #
616314014987
Country of Origin
United States

Description

Kut-gard kevlar gloves, 100% kevlar, light weight, pvc dots two, s features: dupont kevlar brand fiber provides high tensile strength relative to its weight - up to five times stronger than steel kevlar yarn is designed to be cut resistant kevlar will not melt, ignite or conduct electricity seamless knit construction protects hands without sacrificing comfort or dexterity pvc dots provide enhanced grip and extra cut and abrasion resistance dotted on one side or both sides color coded hems for easy size identification sold in 12 pairs per dozen, priced per dozen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.