Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Palm, 1 Abrasion Level, Black, 2XL 12 PK

  • Mfr # 33-B125/XXL

  • Zoro # G9127793


product price: $24.39
/pk 12, $2.03/ea

Key Features

Glove Size
2XL
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-B125/XXL
Zoro #
G9127793
UPC #
616314054310
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
13 ga
Glove Length
10 in
Size
2XL
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Coating Coverage
Palm
ANSI/ISEA Cut Level
A1
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Biodegradable
Non-Biodegradable
Series
G-Tek(R) GP(TM) 33-B125
Brand and Series
PIP G-Tek(R) GP(TM) 33-B125
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Latex-Free
No
Cuff Style
Knit
Glove Material Color
Black
Anti-Static
No
Glove Liner Material
Nylon
Glove Coating Color
Black
Coating Type
Dipped
Knit Material Color
Black
Finger Coverage
Full Finger
Knit Material
Nylon
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.