Coated Gloves, Polyurethane, Flat, Palm, Not Rated Abrasion Level, Gray, 2XL 12 PK
Mfr # 33-GT125/XXL
Zoro # G1010105
product price: $24.02
/pk 12, $2.00/eaKey Features
Glove Size
2XL
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-GT125/XXL
Zoro #
G1010105
UPC #
616314118135
Country of Origin
China
Dimensions
Glove Size
2XL
Size
2XL
Details
Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Flat
Glove Construction
Seamless Knit
Application
Electronic, Inspection, Touch Screen, Assembly
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.