Zoro Homepage

Polyurethane, Flat, Palm & Fingers, 3 Abrasion Level, Black, M

  • Mfr # 33-B125/M

  • Zoro # G802564028


product price: $74.69
/ea

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Flat
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-B125/M
Zoro #
G802564028
UPC #
616314054280
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga

Details

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Flat
Glove Construction
Seamless Knit

Description

PIP 33-B125/M G-TEK® GP™ GENERAL DUTY NYLON GLOVE, POLYURETHANE COATED, BLACK, M USED IN ELECTRONIC AND COMPUTER ASSEMBLY, QUALITY CONTROL, INSPECTION AND GENERAL ASSEMBLY. SEAMLESS KNIT NYLON SHELL OFFERS INCREASED COMFORT, FINGER DEXTERITY AND BREATHABILITY POLYURETHANE (PU) COATINGS OFFER GREAT PUNCTURE AND ABRASION RESISTANCE WHILE OFFERING EXCELLENT TACTILE SENSITIVITY. KNIT WRIST HELPS PREVENT DIRT AND DEBRIS FROM ENTERING THE GLOVE. BREATHABLE BACK FOR COMFORT. PAIR PACKED FOR EASE OF DISTRIBUTION.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.