
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 15D
Mfr # A8815-15D
Zoro # G622926112
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
D
Toe Type
Aluminum
Closure Type
Lace Up
Series
Blacksmith
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8815-15D
Zoro #
G622926112
UPC #
810151187945
Country of Origin
China
Dimensions
Footwear Width
D
Size
15
Width
D
Details
Toe Type
Aluminum
Closure Type
Lace Up
Series
Blacksmith
Gender
Men
Midsole Material
EVA
Liner Material
Textile
Upper Material
Leather
Outsole Material
Rubber
Style Number
A8815
Standards
AT, EH, WP, SR
Metatarsal Guard (Yes, No)
No
Removable Insole
Yes
Waterproof
Yes
Item
Boot
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.