
Polyurethane, Smooth, Palm & Fingers, 3 Abrasion Level, Gray, XL
Mfr # 16-564XL
Zoro # G911381936
product price: $63.69
/eaSold in multiples of 6 for $382.14
Key Features
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-564XL
Zoro #
G911381936
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
13 ga
Details
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Glove Construction
Coated Seamless Knit; Flat Grip
ANSI/ISEA Puncture Level
2
Series
16-564
Cuff Style
Knit Wrist
Glove Lining Material
PolyKor
ANSI/ISEA Cut Level
4
Description
Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.