Shop PIP
See all product information
Create Account
PosiWear BA Coverall With Hood & Boot, 58 gsm, 25PK
- Mfr # 3609/M
- Zoro # G424202087
product price:Â
$
196.99
/pk of 25, $7.88/ea
Free Shipping & Returns
Key Features
Size
M
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3609/M
- Zoro #
- G424202087
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Color
- White
Description
PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability., Full length zipper front and exceptional strength for easy donning, ANSI Sized for a wide range of motion, Complete protection from head to toe, Attached hood with elastic around the face, Attached boot with elastic around ankles for a good fit, Elastic wrists and waistband for improved fit, Extremely low linting, Latex free, ASTM F1670 standard for blood penetration, NFPA 99 Antistatic test, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.