Shop PIP
See all product information
Create Account
PosiWear BA Coverall with Hood, Elastic Wrist & Ankle, 58 gsm, 25PK
- Mfr # 3606/XL
- Zoro # G524212566
product price:Â
$
176.99
/pk of 25, $7.08/ea
Free Shipping & Returns
Key Features
Size
XL
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3606/XL
- Zoro #
- G524212566
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Color
- White
Description
PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability., Full length zipper front and exceptional strength for easy donning, ANSI Sized for a wide range of motion, When extra protection is needed this attached hood and latex free elastic wrist and ankles does the trick to keep dirt and debris out, Elastic waistband for improved fit, Extremely low linting, Latex free, ASTM F1670 standard for blood penetration, NFPA 99 Antistatic test, One time use product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.