PosiWear UB, Lab Coat with No Pockets 56 gsm, 30PK
- Mfr # 3718/XXL30
- Zoro # G424204425
product price:Â
$
160.99
/pk of 30, $5.37/ea
Free Shipping & Returns
Key Features
Color
White
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3718/XXL30
- Zoro #
- G424204425
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- 2XL
Description
PosiWear UB: Ultimate Barrier - Proprietary technology against dry particulates and liquid splash including viral and blood borne pathogens, as well as, non-hazardous chemicals, Professional collar and full length coverage to top of thigh, Snap buttons for quick donning, No Pockets, Passes U.S. ASTM F1670-1671 standards for blood and viral penetration, Passes NFPA 99 antistatic test, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.