This item is Discontinued.

Pip Powder Free Blue, 100 PK 63-332PF/M

Powder Free Blue, 100 PK (Discontinued)

  • Mfr # 63-332PF/M
  • Zoro # G404242140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-332PF/M
Zoro #
G404242140
UPC #
616314004896
Country of Origin
Malaysia

Dimensions

Palm Thickness
5 mil
Length
9.5
Height
7 cm
Width
12 cm

Details

Color
Blue
Standards
21 CFR - 1
Disposable Glove Grade
Industrial

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.