Premium Grade Cotton Canvas Single Palm Glove, Knit Wrist, 12PK
- Mfr # 90-910/XL
- Zoro # G724202213
product price:Â
$
23.15
/pk of 12, $1.93/ea
Key Features
Color
Beige
Application
Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
Glove Materials
Canvas
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90-910/XL
- Zoro #
- G724202213
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XL
Details
- Color
- Beige
- Application
- Warehousing and Package Handling Parts Handling Light Protection General Chores Farming
- Glove Materials
- Canvas
Description
Natural cotton canvas keeps hands cool and protected, Knit Wrist helps prevent dirt and debris from entering the glove, Clute cut provides a roomy fit, Straight thumb increases comfort in closed-fisted work
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.