Premium Grade General Purpose Gloves, Cold Weather/Drivers, Keystone Thumb Style, X-Large, Natural

  • Mfr # 77-468/XL

  • Zoro # G116311554


product price:  $9.15
/ea
Sold in multiples of 72 for $658.80

Key Features

Color
Natural
Glove Materials
Top Grain Pigskin leather
Cuff Style
Slip-on
Glove Size
XL
Length
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-468/XL
Zoro #
G116311554
UPC #
616314008986
Country of Origin
India

Dimensions

Glove Size
XL
Length
10.7 in

Details

Color
Natural
Glove Materials
Top Grain Pigskin leather
Cuff Style
Slip-on
Glove Coating Coverage
uncoated

Description

PIP general purpose gloves premium grade, series: 77-468, cold weather/driver's glove type, extra-large, top grain pigskin leather palm, top grain pigskin leather, tan, keystone thumb style, red thermal lining, Slip-on cuff, uncoated coating, elastic closure, 10.7 in length, resists: moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.