Premium Grade General Purpose Gloves, Drivers, Large, Top Grain Pigskin Leather Palm, Natural
Mfr # 70-368/L
Zoro # G816311557
product price:Â $12.09
/ea
Sold in multiples of 12 for $145.08
Key Features
Glove Size
L
Cuff Style
Slip-on
Glove Materials
Top Grain Pigskin leather
Color
Natural
Glove Coating Coverage
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-368/L
Zoro #
G816311557
UPC #
616314008894
Country of Origin
China
Dimensions
Glove Size
L
Length
9.7 in
Details
Cuff Style
Slip-on
Glove Materials
Top Grain Pigskin leather
Color
Natural
Glove Coating Coverage
uncoated
Description
PIP general purpose gloves premium grade, series: 70-368, driver's glove type, L, top grain pigskin leather palm, top grain pigskin leather, natural, keystone thumb style, unlined lining, Slip-on cuff, uncoated coating, elastic closure, 9.7 in length, resists: moisture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.