Shop PIP
See all product information
Create Account
Premium PVC Dipped Glove with Jersey Liner and Rough Acid Finish, 10" Length, 12PK
- Mfr # 9954
- Zoro # G524206268
product price:Â
$
69.49
/pk of 12, $5.79/ea
Key Features
Color
Black
Glove Size
MENS
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9954
- Zoro #
- G524206268
- UPC #
- 616314006494
- Country of Origin
- Bangladesh
- Color
- Black
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Dimensions
- Glove Size
- MENS
Description
Coating has superior wet grip, Jersey lined for comfort and moderate insulation, Double dipped for enhanced liquid protection and extended wear, Black color hides dirt, Straight cuff adds additional length to protect the forearm from liquid run-off
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.