Premium Rain Suit, 3 pc, Large, Yellow, Polyester/PVC, 48 in Waist, 30 in L Inseam, Detachable Hood

  • Mfr # 201-350L

  • Zoro # G416311421


product price:  $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Material
PVC, Polyester
Fits Waist Size
48 in
Hood Style
Detachable
Thickness
0.35 mm
Includes
Detachable Hood, Corduroy Collar and Bib Overall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201-350L
Zoro #
G416311421
UPC #
616314020889
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
48 in
Thickness
0.35 mm
Fits Chest Size
54 in

Details

Color
Yellow
Material
PVC, Polyester
Inseam
30 in
Hood Style
Detachable
Includes
Detachable Hood, Corduroy Collar and Bib Overall
Closure Type
Snap

Description

PIP Falcon rain suit 3 pc premium, series: 201-350, L size, yellow, Polyester/PVC, detachable hood style, 54 in chest, 48 in waist, 30 in inseam length, 0.35 mm thickness, snap closure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.