Protective Canvas Bag For Rubber Insulating Gloves, 16inL, One Size
- Mfr # 148-6016
- Zoro # G108429281
product price:Â
$
63.49
/ea
Key Features
Color
Natural
Glove Materials
Canvas
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 148-6016
- Zoro #
- G108429281
- UPC #
- 616314066092
- Country of Origin
- China
- Color
- Natural
- Glove Materials
- Canvas
Dimensions
- Length
- 16 in
Description
Protective canvas bag for rubber insulating gloves, 16 l, one size features store novax rubber insulating gloves of 11 or 14 inch length light weight with plastic hook for mounting snap closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.