PVC Dipped Glove with Interlock Liner and Rough Sandy Finish , 14" Length, 12PK
- Mfr # 4348
- Zoro # G624201682
product price:Â
$
55.65
/pk of 12, $4.64/ea
Key Features
Glove Size
L
Color
Black
Glove Materials
Cotton
Application
Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4348
- Zoro #
- G624201682
- UPC #
- -
- Country of Origin
- Bangladesh
Dimensions
- Glove Size
- L
Details
- Color
- Black
- Glove Materials
- Cotton
- Application
- Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Description
Semi-rough finish styles provide economical enhanced wet grip and cut resistance, Interlock lined for great dexterity, dries quickly and sheds little lint, Black color hides dirt, Single dip construction, Straight cuff adds additional length to protect the forearm from liquid run-off
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.