Shop PIP
See all product information
Create Account
PVC Dipped Glove with Jersey Liner and Rough Sandy Finish, 12" Length, 12PK
- Mfr # 12416
- Zoro # G424209659
product price:Â
$
63.85
/pk of 12, $5.32/ea
Key Features
Application
Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Color
Black
Glove Size
L
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12416
- Zoro #
- G424209659
- UPC #
- -
- Country of Origin
- Bangladesh
- Application
- Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
- Color
- Black
- Glove Materials
- Cotton
Dimensions
- Glove Size
- L
Description
Soft jersey liners provide comfort and moderate insulation, Single dip construction, Straight cuff adds additional length to protect the forearm from liquid run-off
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.