Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Rainsuit, M

  • Mfr # 201-100M

  • Zoro # G303473690


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

High-Visibility
No
Thickness
0.1 mm
Hood Style
Detachable
Material
PVC
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-100M
Zoro #
G303473690
UPC #
616314020650
Country of Origin
China

Dimensions

Thickness
0.1 mm
Size
M

Details

Item
PVC Rainsuit,M
High-Visibility
No
Hood Style
Detachable
Material
PVC
Color
Yellow

Description

PVC Rainsuit,M, High-Visibility No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.