Qualatex, Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L (9), 1000 PK, White
Mfr # 612HCL
Zoro # G2822227
product price:Â $233.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Material
Latex
Size
L
Palm Thickness
6 mil
Color
White
Disposable Glove Type
Cleanroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
612HCL
Zoro #
G2822227
UPC #
616314278969
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
6 mil
Glove Length
12 in
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
L/Standard
Length
12 in
Finger Thickness
6 mil
Cuff Thickness
6 mil
Size- Alpha
L
Size - Numeric
9
Cuff Length
Extended Cuff
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Included, Color White, Cuff Style Safety, Cuff Thickness 6 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 6 mil, Latex-Free Contains Latex, Length 12 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards IEST-RP-CC005.2, ISO 5, M3.5, Class 100 ANSI 20.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.