Rain Suit, 3 pc, 2XL, Yellow, Polyester/PVC, 52 in Waist, 31-1/2 in L Inseam, Drawstring Hood

  • Mfr # 4035/XXL

  • Zoro # G316311422


product price:  $17.49
/ea

Key Features

Color
Yellow
Material
Polyester/PVC
Inseam
31-1/2 in
Fits Waist Size
52 in
Thickness
0.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4035/XXL
Zoro #
G316311422
UPC #
662909403551
Country of Origin
Sri Lanka

Dimensions

Size
2XL
Fits Waist Size
52 in
Thickness
0.35 mm

Details

Color
Yellow
Material
Polyester/PVC
Inseam
31-1/2 in

Description

PIP rain suit 3 pc, series: 4035, 2XL size, yellow, Polyester/PVC, drawstring hood style, 59 in chest, 52 in waist, 31-1/2 in inseam length, 0.35 mm thickness, snap closure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.