
Raincoat, Fr 48, 2-Piece, Pvc/Polyester
Mfr # 205-300FR/3X
Zoro # G703469958
product price: $11.79
/eaKey Features
Hood Style
Detachable
Thickness
0.35 mm
Closure Type
Snap
Color
Yellow
Material
Polyester, PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205-300FR/3X
Zoro #
G703469958
UPC #
616314116049
Country of Origin
China
Dimensions
Thickness
0.35 mm
Size
3XL
Details
Item
Raincoat,Fr 48,2-Piece,Pvc/Polyester
Hood Style
Detachable
Closure Type
Snap
Color
Yellow
Material
Polyester, PVC
Description
Raincoat,Fr 48,2-Piece,Pvc/Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.