Shop PIP
See all product information
Create Account
Regular Grade Split Cowhide Leather Palm Glove with Fabric Back, Rubberized Safety Cuff, 12PK
- Mfr # 83-6563/M
- Zoro # G224205257
product price:Â
$
53.35
/pk of 12, $4.45/ea
Key Features
Glove Size
M
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83-6563/M
- Zoro #
- G224205257
- UPC #
- 616314007521
- Country of Origin
- India
- Color
- Green
Dimensions
- Glove Size
- M
Description
Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Fabric back provides breathability and flexibility, Cotton lined palm for extra comfort, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Wing thumb increases comfort in open-handed work, Leather knuckle strap and finger tips for extra protection, Elastic closure sewn inside glove for safety and comfort, Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance, This style is also available in a Right Hand Only option. 83-6563/L/RHO
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.