This item is Discontinued.

Pip Regular Grade Top Grain Cowhide Leather Drivers Glove with Pull Strap Closure - Straight Thumb, 12PK 68-153/M

Regular Grade Top Grain Cowhide Leather Drivers Glove with Pull Strap Closure - Straight Thumb, 12PK (Discontinued)

  • Mfr # 68-153/M
  • Zoro # G904242596
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-153/M
Zoro #
G904242596
UPC #
616314015410
Country of Origin
India

Dimensions

Glove Size
M

Details

Color
Natural
Leather Grade
Regular
Thumb Style
Straight
Cuff Style
Slip-on
Stitching Material
Nylon

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.