This item is Discontinued.

Pip Rimless Safety Glasses with Light Blue Temple, Light Blue Lens and Anti-Scratch Coating 250-01-5503

Rimless Safety Glasses with Light Blue Temple, Light Blue Lens and Anti-Scratch Coating (Discontinued)

  • Mfr # 250-01-5503
  • Zoro # G303943629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250-01-5503
Zoro #
G303943629
UPC #
616314019999
Country of Origin
Malaysia

Dimensions

Eyewear Size
One Size
Length
16 cm

Details

Lens Color
Tinted, Light Blue
Lens Coating
Anti-Scratch
Weight
0.02 kg
ANSI Class
ANSI Z87-1

Description

This popular style comes in a variety of different polycarbonate lenses to fit your application.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.