Shop PIP
See all product information
Create Account
Safety Glasses, PR
Mfr # 250-46-0020
Zoro # G922937399
product price:Â
$
5.15
/pr
Sold in multiples of 2Â prs for $10.30
Key Features
Padding Location
Nose Bridge
Arm Tip Type
Bayonet
Gender
Unisex
Lens Color
Clear
Frame Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250-46-0020
- Zoro #
- G922937399
- UPC #
- 616314129155
- Country of Origin
- Taiwan, Province of China
- Padding Location
- Nose Bridge
- Arm Tip Type
- Bayonet
- Gender
- Unisex
- Lens Color
- Clear
- Frame Color
- Clear
- Lens Coating
- Anti-Fog, Scratch-Resistant
- Temple Tip Features
- Contoured
- Standards
- ANSI Z87.1+, CSA Z94.3
- Application
- General Purpose
- Frame Type
- Frameless
- Lens Type
- Solid
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Style
- Traditional
- Arm Color
- Clear
- Item
- Safety Glasses
Description
Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Clear, Eyewear Size Universal, Standards ANSI Z87.1+, CSA Z94.3, 1 Pair