Safety Helmets
Mfr # 280-EV6252S-CH-10
Zoro # G223366409
product price:Â $85.25
/eaKey Features
High-Visibility
Not High-Visibility
Shell Pattern
Solid
Reverse Donning
Non-Reversible
Graphics Type
No Graphics
Application
Working-at-Height
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-EV6252S-CH-10
Zoro #
G223366409
UPC #
5038428944564
Country of Origin
United Kingdom
Dimensions
Size - Alpha
One Size
Details
High-Visibility
Not High-Visibility
Shell Pattern
Solid
Reverse Donning
Non-Reversible
Graphics Type
No Graphics
Application
Working-at-Height
Includes Reflective Decals
No
Weight
0.53
Compatible Suspension Brand
PIP
ANSI Impact Type
Type 2
Includes
Earmuffs, chinstrap
Standards
ANSI/ISEA Z89.1
Venting
No
Shell Material
Polyethylene
Number of Suspension Points
6
Item
Hard Hat
Headwear Style
Front Brim
Includes Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
280-GEN2-SUSP
Shell Color
White
ANSI Electrical Class
Class E
Impact Absorbing Material
EPS
Suspension Adjustment Type
Ratchet
Series
JSP(R) Evolution(R)
Description
Hard Hat, Weight 0.53, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-GEN2-SUSP, Standards ANSI/ISEA Z89.1, Series JSP(R) Evolution(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.